CT10.481
Puls Power Supplies, Dimension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT10.481

Puls Power Supplies, Dimension Series
In stock
Item Number
CT10.481
MFG Item Number
CT10.481
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Dimension Series
Item #
CT10.481
POWER SUPPLY, 240W, 380-480VAC 3-PH

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT10.481
Item Number CT10.481
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Power 240 W
Nominal Input Voltage (AC) 380 VAC, 480 VAC
Input Voltage (AC) 380-480 VAC
Input Frequency 60 Hz
Phase (Input) 3
Nominal Output VDC 48 VDC
Output VDC 48-56 VDC
Output Current 5 A
Mounting DIN Rail
Enclosed Yes
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 92.8 %
Operating Temperature -13-158 °F
Net Weight 1.47 lbs
Gross Weight 1.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved