ML50.101
Puls Power Supplies, Mini Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML50.101

Puls Power Supplies, Mini Line Series
In stock
Item Number
ML50.101
MFG Item Number
ML50.101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Mini Line Series
Item #
ML50.101
POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W

Mini Line Series Information

  • Single Output
  • 5~56 VDC Outputs Available
  • Up to 7.5 Amp Output Available
  • 85~550 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls MiniLine power supplies are very compact, can be installed in seconds and are extremely reliable. PULS has reduced the number of critical components such as electrolytic capacitors and only uses the highest quality materials. The plastic housed MiniLine is available in a 25‑100 Watt range and with input voltages between 85‑550 VAC.

  • DIN Rail Mount
  • Wide DC Input Voltage
  • Rugged Plastic Housing


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML50.101
Item Number ML50.101
Manufacturer Puls
Product Series Mini Line
Family Series Puls Power Supplies, Mini Line Series
Power 50 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 2.1 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 87.7 %
Operating Temperature 14-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 0.505 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved