PIC480.241D
Puls Power Supplies, PIANO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PIC480.241D

Puls Power Supplies, PIANO Series
In stock
Item Number
PIC480.241D
MFG Item Number
PIC480.241D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PIANO Series
Item #
PIC480.241D
POWER SUPPLY

PIANO Series Information

  • These PIANO series units are extraordinarily compact, industrial grade power supplies that focus on the essential features needed in today's industrial applications. The excellent cost/performance ratio presents many new and exciting opportunities without compromising quality or reliability.
  • The mechanically robust housing is made of a high‑grade, reinforced molded material, which permits the units to be used in surrounding temperatures up to 70 degrees C. (161.6 degrees F)
  • The unit is equipped with a wide‑range input voltage stage, which makes the unit suitable for global use.
  • The addition of a DC‑OK signal makes the unit suitable for many industry applications such as: process, automation and many other critical applications where preventive function monitoring can help to avoid long downtimes.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PIC480.241D
Item Number PIC480.241D
Manufacturer Puls
Product Series PIANO
Family Series Puls Power Supplies, PIANO Series
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Efficiency % 95 %
Operating Temperature -13-158 °F
Net Weight 1.825 lbs
Gross Weight 2.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved