QS3.241
Puls Power Supplies, Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QS3.241

Puls Power Supplies, Q Series
In stock
Item Number
QS3.241
MFG Item Number
QS3.241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Q Series
Item #
QS3.241
POWER SUPPLY, 24VDC, 3.4A, 1PH, 80W

Q Series Information

  • AC 100‑240V Wide‑range Input
  • Efficiency up to 93.9%
  • Width only 82mm
  • 150% Peak Load Capability
  • Active Power Factor Correction, PFC
  • DC Input from 88 to 375Vdc
  • Short‑term Operation from 60Vac to 300Vac
  • Full Power Between ‑25°C and +60°C
  • Negligibly Low Inrush Current
  • DC‑OK Relay Contact
  • Quick‑connect Spring‑clamp Terminals

The most outstanding features of the Dimension Q‑Series power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details.

With short‑term power capability of 150% and built‑in large‑sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy. A wide range input voltage design and a negligible low input inrush current make installation and usage simple. Diagnostics are easy due to the DC‑ok relay, a green DC‑ok, and a red overload LED.

Unique quick‑connect spring‑clamp terminals allow a safe and fast installation. Many global approvals make this unit suitable for nearly every situation.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QS3.241
Item Number QS3.241
Manufacturer Puls
Product Series Q
Family Series Puls Power Supplies, Q Series
Power 86 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 3.4 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 88.7 %
Operating Temperature -13-158 °F
Approvals CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950
RoHS No
Net Weight 0.97 lbs
Gross Weight 1.2125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved