QTD20.241
Puls Power Supplies, DIMENSION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QTD20.241

Puls Power Supplies, DIMENSION Series
In stock
Item Number
QTD20.241
MFG Item Number
QTD20.241
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Dimension Series
Item #
QTD20.241
Power Supply, 24VDC, 20A, 480W

Dimension Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QTD20.241
Item Number QTD20.241
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, DIMENSION Series
Power 480 W
Nominal Input Voltage (DC) 600 VDC
Input Voltage (DC) 600 VDC
Input Current 0.85 A
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Encapsulated No
Efficiency % 95 %
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CE, CSA, cULus
Net Weight 1.9181 lbs
Gross Weight 2.3149 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved