UB10.241
Puls Power Supplies, U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB10.241

Puls Power Supplies, U Series
In stock
Item Number
UB10.241
MFG Item Number
UB10.241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, U Series
Item #
UB10.241
UPS, DC, 24VDC@10A

U Series Information

  • Selectable Buffer Time Limiter
  • Electronically Overload and Short Circuit Protection
  • 50% Power Reserves

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UB10.241
Item Number UB10.241
Manufacturer Puls
Product Series U
Family Series Puls Power Supplies, U Series
Watt Capacity 360 W
Voltage 22-30 VDC
Nominal Voltage 24 VDC
Connection Type Spring Terminals
Number of Outputs 1
Mounting DIN Rail
Net Weight 1.17 lbs
Gross Weight 1.411 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved