XT40.481
Puls Power Supplies, Dimension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XT40.481

Puls Power Supplies, Dimension Series
In stock
Item Number
XT40.481
MFG Item Number
XT40.481
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Dimension Series
Item #
XT40.481
Power Supply, 400XT40.4, 20A, 3Ph, 960W,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XT40.481
Item Number XT40.481
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Power 960 W
Nominal Input Voltage (AC) 380 VAC, 480 VAC
Input Voltage (AC) 340-460 VAC
Input Frequency 47-63 Hz
Phase (Input) 3
Nominal Output VDC 48 VDC
Output VDC 48 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 96 %
Operating Temperature -13-158 °F
Approvals CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950
RoHS No
Net Weight 3.0863 lbs
Gross Weight 3.5274 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved