YR80.242
Puls Power Supplies, Dimension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YR80.242

Puls Power Supplies, Dimension Series
In stock
Item Number
YR80.242
MFG Item Number
YR80.242
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Dimension Series
Item #
YR80.242
Redundancy Module

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Manufacturer Part Number YR80.242
Item Number YR80.242
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Number of Inputs 2
Nominal Input Voltage 24 V, 48 V
Input Voltage Range 20-64 VDC
Max Output Current 45 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals cUL, cURus, CSA, CE, GL
RoHS No
Net Weight 0.815 lbs
Gross Weight 1.0031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved