ADIN35
RIB,Relay In A Box,Functional Devices Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADIN35

RIB,Relay In A Box,Functional Devices Terminal Blocks
In stock
Item Number
ADIN35
MFG Item Number
ADIN35
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
ADIN35
DIN rail 35mm x 7.5mm x 1meter

Series Information

Specifications

Specifications
Height (mm) 35 mm
Ships Factory Direct No
Manufacturer Part Number ADIN35
Item Number ADIN35
Manufacturer RIB,Relay In A Box,Functional Devices
Family Series RIB,Relay In A Box,Functional Devices Terminal Blocks
Length 1 m
Perforated Yes
Composition Steel
Approvals CE
RoHS Yes
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved