AT4-12
Functional Devices Terminal Blocks, AT4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT4-12

Functional Devices Terminal Blocks, AT4 Series
In stock
Item Number
AT4-12
MFG Item Number
AT4-12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, AT4 Series
Item #
AT4-12
Adaptrack DIN Rail Track 4 x 12 in.

AT4 Series Information


Specifications

Specifications
Height (mm) 19.05 mm
Ships Factory Direct No
Manufacturer Part Number AT4-12
Item Number AT4-12
Manufacturer Functional Devices
Product Series AT4
Family Series Functional Devices Terminal Blocks, AT4 Series
Length 0.3 m
Perforated No
Approvals CE, UL
RoHS Yes
Net Weight 0.38 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved