CTRL-PS
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTRL-PS

RIB,Relay In A Box,Functional Devices Transformers, RIB Series
In stock
Item Number
CTRL-PS
MFG Item Number
CTRL-PS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
CTRL-PS
Enclosed PSMN40AS in MH1000 w/din

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTRL-PS
Item Number CTRL-PS
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series RIB
Family Series RIB,Relay In A Box,Functional Devices Transformers, RIB Series
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Fixed Hole
NEMA Rating NEMA 1
Termination Screw Terminals
Temperature Range (F) -30-140 °F
Approvals UL
RoHS Yes
Net Weight 7.28 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved