MH1220
RIB,Relay In A Box,Functional Devices Enclosures, MH1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH1220

RIB,Relay In A Box,Functional Devices Enclosures, MH1200 Series
In stock
Item Number
MH1220
MFG Item Number
MH1220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH1200 Series
Item #
MH1220
Metal Housing NEMA1 8.3H x 7.7W x

MH1200 Series Information

  • 18 Gauge Steel
  • Screw Down Cover
  • NEMA 1
  • Optional Plastic Snap Track
  • 8.30 in H x 7.70 in W x 3.90 in D

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MH1220
Item Number MH1220
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH1200
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH1200 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Mounting Rails
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CE, UL
RoHS Yes
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved