MH3303
RIB,Relay In A Box,Functional Devices Enclosures, MH3300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH3303

RIB,Relay In A Box,Functional Devices Enclosures, MH3300 Series
In stock
Item Number
MH3303
MFG Item Number
MH3303
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH3300 Series
Item #
MH3303
Metal Housing NEMA1 12.5H x 12.5W x

MH3300 Series Information

  • 16 Gauge Steel
  • Vertical Lift Screw Down or Key Latch Cover
  • NEMA 1

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MH3303
Item Number MH3303
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH3300
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH3300 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Panel Included Yes
NEMA Rating NEMA 1
Nominal Height 13 "
Nominal Width 13 "
Nominal Depth 7 "
Approvals CE, UL
RoHS Yes
Net Weight 11.62 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved