The store will not work correctly when cookies are disabled.
MH3800-L4
RIB,Relay In A Box,Functional Devices Enclosures, MH3800 Series
MFG Item Number
MH3800-L4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, MH3800 Series
Metal Housing NEMA1 24.5H x 12.5W x
MH3800 Series Information
- 18 Gauge Steel
- Reversible Hook Hinge Key Latch Door
- NEMA 1
- Optional Plastic Snap Track or Sub Panel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MH3800-L4 |
Item Number |
MH3800-L4 |
Manufacturer |
RIB,Relay In A Box,Functional Devices |
Product Series |
MH3800 |
Family Series |
RIB,Relay In A Box,Functional Devices Enclosures, MH3800 Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch with Key Lock |
Panel Included |
No |
NEMA Rating |
NEMA 1 |
Nominal Height |
25 " |
Nominal Width |
13 " |
Nominal Depth |
7 " |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
16.604 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved