MH3810
RIB,Relay In A Box,Functional Devices Enclosures, MH3800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH3810

RIB,Relay In A Box,Functional Devices Enclosures, MH3800 Series
In stock
Item Number
MH3810
MFG Item Number
MH3810
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH3800 Series
Item #
MH3810
Metal Housing NEMA1 24.5H x 12.5W x

MH3800 Series Information

  • 18 Gauge Steel
  • Reversible Hook Hinge Key Latch Door
  • NEMA 1
  • Optional Plastic Snap Track or Sub Panel

Videos

Specifications

Specifications
Nominal Depth 7 "
Manufacturer Part Number MH3810
Item Number MH3810
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH3800
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH3800 Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Options Included Mounting Rails
Approvals CE, UL
RoHS Yes
Net Weight 16.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved