MH5503L
RIB,Relay In A Box,Functional Devices Enclosures, MH5500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH5503L

RIB,Relay In A Box,Functional Devices Enclosures, MH5500 Series
In stock
Item Number
MH5503L
MFG Item Number
MH5503L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH5500 Series
Item #
MH5503L
Metal Housing NEMA1 25.0H x 25.0W x

MH5500 Series Information

  • 14 Gauge Steel
  • Full Hinge Key Latch Door
  • NEMA 1
  • Optional Sub Panel

Videos

Specifications

Specifications
Nominal Depth 10 "
Manufacturer Part Number MH5503L
Item Number MH5503L
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH5500
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH5500 Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Approvals CE, UL
RoHS Yes
Net Weight 53.994 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved