MH5803L-L4
RIB,Relay In A Box,Functional Devices Enclosures, MH5800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MH5803L-L4

RIB,Relay In A Box,Functional Devices Enclosures, MH5800 Series
In stock
Item Number
MH5803L-L4
MFG Item Number
MH5803L-L4
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MH5800 Series
Item #
MH5803L-L4
Metal Housing NEMA1 36.0H x 25.0W x

MH5800 Series Information

  • 14 Gauge Steel
  • Full Hinge Key Latch Door
  • NEMA 1
  • Optional Sub Panel

Videos

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct Yes
Manufacturer Part Number MH5803L-L4
Item Number MH5803L-L4
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MH5800
Family Series RIB,Relay In A Box,Functional Devices Enclosures, MH5800 Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Approvals CE, UL
RoHS Yes
Net Weight 77.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved