MT4-18
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT4-18

RIB,Relay In A Box,Functional Devices Terminal Blocks, MT4 Series
In stock
Item Number
MT4-18
MFG Item Number
MT4-18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MT4 Series
Item #
MT4-18
Mounting Track 4.00 x 18 in.

MT4 Series Information

  • Wide Mounting Track for Relays
  • 94‑5V Flame Rated
  • Can be Screw‑Mounted to any Flat Surface

Specifications

Specifications
Height (mm) 19.05 mm
Ships Factory Direct No
Manufacturer Part Number MT4-18
Item Number MT4-18
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series MT4
Family Series RIB,Relay In A Box,Functional Devices Terminal Blocks, MT4 Series
Length 0.46 m
Perforated Yes
Approvals CE, UL
RoHS Yes
Net Weight 0.44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved