PSH850-UPS-STAT
RIB,Relay In A Box,Functional Devices Power Supplies, PSH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSH850-UPS-STAT

RIB,Relay In A Box,Functional Devices Power Supplies, PSH Series
In stock
Item Number
PSH850-UPS-STAT
MFG Item Number
PSH850-UPS-STAT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PSH Series
Item #
PSH850-UPS-STAT
Enclosed UPS Interface board

PSH Series Information

  • LED Indicators
  • Enclosed BACnet Network 550 VA UPS Backup Power Control Center
  • 25 mA @ 120 VAC Power Input
  • Network is Polarity Sensitive

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSH850-UPS-STAT
Item Number PSH850-UPS-STAT
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series PSH
Family Series RIB,Relay In A Box,Functional Devices Power Supplies, PSH Series
Volt Amp Capacity (VA) 850 VA
Watt Capacity 510 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 2
Run Time (Full Load) 2 Min
Run Time (Half Load) 8 Min
Mounting Enclosed
Approvals UL
Comments Sinusoidal Output Or Pure Sine Wave Output
Net Weight 29 lbs
Gross Weight 31.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved