The store will not work correctly when cookies are disabled.
PSM19A24DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSM19A24DAS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Power Supply 4in 120Vac In
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PSM19A24DAS |
Item Number |
PSM19A24DAS |
Manufacturer |
RIB,Relay In A Box,Functional Devices |
Family Series |
RIB,Relay In A Box,Functional Devices Power Supplies |
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
120 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC, 24 VDC, 6 VDC |
Output VDC |
12 VDC, 24 VDC, 6 VDC |
Output Current |
0.12 A, 0.13 A, 0.3 A |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
Approvals |
cULus, UL |
Net Weight |
1.025 lbs |
Gross Weight |
1.15 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved