RIBAN12C
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBAN12C

RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
In stock
Item Number
RIBAN12C
MFG Item Number
RIBAN12C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RIB (Relay in a Box) Series
Item #
RIBAN12C
Snap-on Panel Relay 10Amp SPDT

RIB (Relay in a Box) Series Information

Functional Devices Relay in a Box Power Series Relays are designed for higher amp commercial or industrial energy management applications. They are solidly engineered and manufactured for long lasting durability and dependability. This series contains a wide variety of enclosed and t‑style relays rated at 20 or 30 amps. It also features the following voltage configurations: 12V,24V AC/DC, 20V, 120‑277V, 208‑277V, 480V AC. Override switches are also available on some models. The relays are BACnet compatible relay devices. They provide a software‑implemented network interface between BACnet client devices and Relay in a Box control and monitoring points.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RIBAN12C
Item Number RIBAN12C
Manufacturer RIB,Relay In A Box,Functional Devices
Product Series RIB (Relay in a Box)
Family Series RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Current Rating 10 A
Voltage 12 VAC/VDC
Number of Electrical Connections 1
Contact Type SPDT
Type Track Mount Pilot Relay
Expected Relay Life 10 Million Cycles Minimum Mechanical
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Net Weight 0.12 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved