CFB-24A-2B-3M
RK Electronics Relays, CFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFB-24A-2B-3M

RK Electronics Relays, CFB Series
In stock
Item Number
CFB-24A-2B-3M
MFG Item Number
CFB-24A-2B-3M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CFB Series
Item #
CFB-24A-2B-3M
OFF DELAY DPDT BLADE .03-3MIN

CFB Series Information

  • OFF Delay
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL Approval
When input voltage is available, closure of the customer supplied contact (C1) or application of the control voltage will energize the internal relay. When the contact is opened or control voltage removed , the timing cycle begins. At the end of the timed period, the relay will be de‑energized. Reclosure of the contact or control voltage during the timing cycle will reset the timer. The CFB resets when the control contact (C1) is reclosed or the control voltage is reapplied.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CFB-24A-2B-3M
Item Number CFB-24A-2B-3M
Manufacturer RK Electronics
Product Series CFB
Family Series RK Electronics Relays, CFB Series
Mode of Operation Off Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Timing Range 2
Max Time 3 Min
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Termination 10 Blade Square
Approvals UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved