CJD-120A-5
RK Electronics Protection Relays, CJD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJD-120A-5

RK Electronics Protection Relays, CJD Series
In stock
Item Number
CJD-120A-5
MFG Item Number
CJD-120A-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CJD Series
Item #
CJD-120A-5
AC CURRENT SENSING - PLUG IN

CJD Series Information

  • Thru hole C‑T
  • 2‑50A, 5 ranges
  • 10A relay
  • Noise filter
  • Time delay
  • Adjustable setpoint
  • compact design
  • low cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CJD-120A-5
Item Number CJD-120A-5
Manufacturer RK Electronics
Product Series CJD
Family Series RK Electronics Protection Relays, CJD Series
Number of Phases 1
Voltage Supported 100-130 V
Current Supported 2-50 A
Current Unbalance Detect Yes
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Type of Display LED Status Indicator
Mounting Plug-In
Net Weight 0.418 lbs
Gross Weight 0.418 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved