CLRB-115A-2-30S-10S
RK Electronics Relays, CLRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLRB-115A-2-30S-10S

RK Electronics Relays, CLRB Series
In stock
Item Number
CLRB-115A-2-30S-10S
MFG Item Number
CLRB-115A-2-30S-10S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CLRB Series
Item #
CLRB-115A-2-30S-10S
REPEAT .3-30S OFF .1-10 S ON

CLRB Series Information

  • Repeat Cycle
  • 0.5 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL; CSA Approvals
When input voltage is applied to the CLRB, the first delay period (off time) begins. At the end of the off time period, the internal relay is energized and the second delay period (on time) begins. At the end of the on time, the interval relay is de‑energized. The CLRB will continue to cycle the internal relay until the input voltage is removed. Separate knobs are used to adjust the off and on times. (The CLRB is also available with reverse operation.)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLRB-115A-2-30S-10S
Item Number CLRB-115A-2-30S-10S
Manufacturer RK Electronics
Product Series CLRB
Family Series RK Electronics Relays, CLRB Series
Mode of Operation Repeat Cycle
Multi-Function No
Contacts DPDT
Mounting Type Plug-In
Adjustment Operator Knob
Timing Range 0
Max Time 30 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CSA, UL
Comments Separate ON and OFF Time (See Datasheet)
Net Weight 0.4375 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved