CSB-115A-5-10M
RK Electronics Relays, CSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSB-115A-5-10M

RK Electronics Relays, CSB Series
In stock
Item Number
CSB-115A-5-10M
MFG Item Number
CSB-115A-5-10M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CSB Series
Item #
CSB-115A-5-10M
Time Delay Relay, One Shot, 115VAC,

CSB Series Information

  • One Shot
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL Approval
When input voltage is availbale, closure of the customer supplied contact (C1) will energize the internal relay and begin the timing cycle. At the end of the timed period, the relay will be de‑energized. Closure of the contact (C1) may be maintained, momentary or repeated. The relay will only remain energized for the time period initiated by the initial closure of the contact. The CSB resets when timed cycle is complete with the contact open or the input voltage is removed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSB-115A-5-10M
Item Number CSB-115A-5-10M
Manufacturer RK Electronics
Product Series CSB
Family Series RK Electronics Relays, CSB Series
Mode of Operation One-Shot
Multi-Function No
Contacts SPDT
Mounting Type Socket
Timing Range 6
Max Time 10 Min
Time Range (Seconds) 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
Termination 8 Pin
Approvals UL
Net Weight 0.332 lbs
Gross Weight 0.332 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved