The store will not work correctly when cookies are disabled.
CSR-1-18-5.0-4.5
RK Electronics Protection Relays
In stock
Item Number
CSR-1-18-5.0-4.5
MFG Item Number
CSR-1-18-5.0-4.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSR-1-18-5.0-4.5 |
Item Number |
CSR-1-18-5.0-4.5 |
Manufacturer |
RK Electronics |
Family Series |
RK Electronics Protection Relays |
Voltage Supported |
250-2,500 V |
Current Supported |
4-200 A |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Mounting |
DIN Rail, Surface |
Output Relay |
1NO |
Approvals |
cULus |
Net Weight |
1.125 lbs |
Gross Weight |
1.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved