IS3R-240A-R-10K
RK Electronics Relays, IS-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS3R-240A-R-10K

RK Electronics Relays, IS-R Series
In stock
Item Number
IS3R-240A-R-10K
MFG Item Number
IS3R-240A-R-10K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, IS-R Series
Item #
IS3R-240A-R-10K
3 CHAN RLY INTRINS SAFE INPUTS

IS-R Series Information

  • Conductivity or Resistance Inputs
  • Output and Input LED Indication
  • 1, 2, 3, or 4 Channels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IS3R-240A-R-10K
Item Number IS3R-240A-R-10K
Manufacturer RK Electronics
Product Series IS-R
Family Series RK Electronics Relays, IS-R Series
Supply Voltage 240 VAC
Nominal Supply Voltage 240 VAC
Output Rating 5 A
Number of Channels 3
Mounting DIN Rail
Hazardous Locations Class I, Div 1, Group A,B,C,D
Wire Range (AWG) 12-16 AWG
Open Circuit Volt. (Voc) 5 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 10 kOhm
Approvals cULus
Net Weight 1.03 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved