IS4S-120A-L-50K
RK Electronics Relays, IS-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS4S-120A-L-50K

RK Electronics Relays, IS-L Series
In stock
Item Number
IS4S-120A-L-50K
MFG Item Number
IS4S-120A-L-50K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, IS-L Series
Item #
IS4S-120A-L-50K
4 Channel Intrin Safe Inputs

IS-L Series Information

  • Conductivity or Resistance Inputs
  • Output and Input LED Indication
  • 1, 2, 3, or 4 Channels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IS4S-120A-L-50K
Item Number IS4S-120A-L-50K
Manufacturer RK Electronics
Product Series IS-L
Family Series RK Electronics Relays, IS-L Series
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 5 A
Number of Channels 4
Mounting Surface
Hazardous Locations Class I, Div 1, Group A,B,C,D
Wire Range (AWG) 12-16 AWG
Open Circuit Volt. (Voc) 5 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 50 kOhm
Approvals cULus
Comments Latching
Net Weight 1.03 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved