ISL-24V-50K
RK Electronics Relays, ISL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISL-24V-50K

RK Electronics Relays, ISL Series
In stock
Item Number
ISL-24V-50K
MFG Item Number
ISL-24V-50K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ISL Series
Item #
ISL-24V-50K
RELAY INTRINSICALLY SAFE LATCH

ISL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISL-24V-50K
Item Number ISL-24V-50K
Manufacturer RK Electronics
Product Series ISL
Family Series RK Electronics Relays, ISL Series
Supply Voltage 24 VAC, 24 VDC
Nominal Supply Voltage 24 VAC, 24 VDC
Output Rating 5 A
Mounting DIN Rail
Hazardous Locations Class I, Div 1, Group A,B,C,D
Wire Range (AWG) 12 AWG
Open Circuit Volt. (Voc) 5.9 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 50 kOhm
Approvals UL
Net Weight 0.302 lbs
Gross Weight 0.302 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved