ISR-24V-100K
RK Electronics Relays, ISR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISR-24V-100K

RK Electronics Relays, ISR Series
In stock
Item Number
ISR-24V-100K
MFG Item Number
ISR-24V-100K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ISR Series
Item #
ISR-24V-100K
Instrinsically Safe Relay, 2 Channel

ISR Series Information

  • 2 Independent Relays
  • Low Voltage Design for 12 VAC/VDC or 24 VAC/VDC
  • DIN Rail Mounting
The ISR has two independent outputs to the hazardous area and two independent (dry contact) relay outputs. The outputs to the hazardous area can be switches or, when used with a conductive liquid, electrodes. There is also a supply power LED indicator. The ISR must be located and grounded in a non‑hazardous location.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISR-24V-100K
Item Number ISR-24V-100K
Manufacturer RK Electronics
Product Series ISR
Family Series RK Electronics Relays, ISR Series
Supply Voltage 24 VAC, 24 VDC
Nominal Supply Voltage 24 VAC, 24 VDC
Output Rating 5 A
Number of Channels 2
Mounting DIN Rail
Hazardous Locations Class I, Div 1, Group A,B,C,D
Wire Range (AWG) 12 AWG
Open Circuit Volt. (Voc) 5.9 V
Source Current (Isc) 0.1 mA
Status Indicator Yes
Input Sensitivity 100 kOhm
Approvals UL
Net Weight 0.265 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved