PRRO-400
RK Electronics Protection Relays, PRRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRRO-400

RK Electronics Protection Relays, PRRO Series
In stock
Item Number
PRRO-400
MFG Item Number
PRRO-400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PRRO Series
Item #
PRRO-400
PHASE REVERSAL RLY 440-480VAC

PRRO Series Information

  • 10A relay
  • SPDT or DPDT
  • Pick‑up & Drop‑out Delays
  • Phase Loss
  • Phase Rotation
  • 240V Control Contact Rating
  • Normal Condition LED

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRRO-400
Item Number PRRO-400
Manufacturer RK Electronics
Product Series PRRO
Family Series RK Electronics Protection Relays, PRRO Series
Number of Phases 3
Voltage Supported 440-480 V
Current Supported 5 A
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Type of Display LED Status Indicator
Approvals CSA, UL
Net Weight 0.644 lbs
Gross Weight 0.644 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved