PVCO-600-AR
RK Electronics Protection Relays, PVCO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVCO-600-AR

RK Electronics Protection Relays, PVCO Series
In stock
Item Number
PVCO-600-AR
MFG Item Number
PVCO-600-AR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PVCO Series
Item #
PVCO-600-AR
RELAY 3 PHASE 575-600VAC AUTO RESET

PVCO Series Information

  • 10A relay
  • SPDT
  • Undervoltage
  • Phase Loss (Single Phase)
  • Phase Imbalance
  • Phase Rotation
  • Pick‑up & Drop‑out Delays
  • Normal Condition LED

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVCO-600-AR
Item Number PVCO-600-AR
Manufacturer RK Electronics
Product Series PVCO
Family Series RK Electronics Protection Relays, PVCO Series
Number of Phases 3
Voltage Supported 575-600 V
Current Supported 5 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 5 %
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Approvals CSA, UL
Comments SPDT CONTACTS
Net Weight 0.648 lbs
Gross Weight 0.648 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved