RCS1F-6V
RK Electronics RC Networks, RCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS1F-6V

RK Electronics RC Networks, RCS Series
In stock
Item Number
RCS1F-6V
MFG Item Number
RCS1F-6V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCS Series
Item #
RCS1F-6V
TRANS VOLTAGE FILTER 130VAC

RCS Series Information

  • Single Phase 120VAC & 240VAC Transient Voltage Filters
  • Varistor Options
  • Stranded Wire or Solid Wire Leads
The RCSs are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS1F-6V
Item Number RCS1F-6V
Manufacturer RK Electronics
Product Series RCS
Family Series RK Electronics RC Networks, RCS Series
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 82 Ohm
Resistance Tolerance (+/-) 0.5 %
Wattage 10 W
Varistor Yes
Lead Length 6 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.038 lbs
Net Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved