RCS5G-36
RK Electronics RC Networks, RCS5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS5G-36

RK Electronics RC Networks, RCS5 Series
In stock
Item Number
RCS5G-36
MFG Item Number
RCS5G-36
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCS5 Series
Item #
RCS5G-36
TRANS VOLTAGE FILTER 480VAC

RCS5 Series Information

  • Single Phase
  • Up to 480 VAC
  • Varistor Options
  • Stranded Wire Leads
The RCS5s are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS5G-36
Item Number RCS5G-36
Manufacturer RK Electronics
Product Series RCS5
Family Series RK Electronics RC Networks, RCS5 Series
Phase Single Phase
Mounting PC Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 100 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Peak Pulse Voltage 1.65 kV
Varistor No
Lead Length 30 "
Connection Type Stranded Wire
Lead Spacing 1.4 "
Gross Weight 0.254 lbs
Net Weight 0.254 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved