RCX4A-30
RK Electronics RC Networks, RCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCX4A-30

RK Electronics RC Networks, RCX Series
In stock
Item Number
RCX4A-30
MFG Item Number
RCX4A-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCX Series
Item #
RCX4A-30
RC NETWORK

RCX Series Information

  • 480VAC Three Phase Transient Voltage Filters
  • Grounded Center Tap Arrangement
  • Stranded Wire Leads
The RCX is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCX4A-30
Item Number RCX4A-30
Manufacturer RK Electronics
Product Series RCX
Family Series RK Electronics RC Networks, RCX Series
Phase Three Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Lead Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.565 lbs
Net Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved