RDS3M-24
RK Electronics RC Networks, RDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RDS3M-24

RK Electronics RC Networks, RDS Series
In stock
Item Number
RDS3M-24
MFG Item Number
RDS3M-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RDS Series
Item #
RDS3M-24
Transent Voltage Filter, 500VDC,

RDS Series Information

  • Up to 170 to 500 Volt Ratings
  • Stranded Wire or Solid Wire Leads
  • #18 Stranded Wire Leads or #20 Solid Wire Leads Termination
R‑D networks (Resistance‑Diode) are applied to circuits where transient electrical voltages can cause a malfunction or damage in solid state controls or control systems (PLCs, CNCs, NCs, Solid State Counters, etc.). The RDSs are applied in parallel with DC (Direct Current) coils to absorb the transients generated when the coils are de‑energized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RDS3M-24
Item Number RDS3M-24
Manufacturer RK Electronics
Product Series RDS
Family Series RK Electronics RC Networks, RDS Series
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 680 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Varistor No
Lead Length 24 "
Gross Weight 0.039 lbs
Net Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved