The store will not work correctly when cookies are disabled.
STR-120A-B
RK Electronics Protection Relays
MFG Item Number
STR-120A-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
DIGITAL THREE PHASE VOLTAGE MONITOR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
STR-120A-B |
Item Number |
STR-120A-B |
Manufacturer |
RK Electronics |
Family Series |
RK Electronics Protection Relays |
Number of Phases |
3 |
Voltage Supported |
120 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Type of Display |
LCD Digital Display |
Mounting |
Surface |
Output Relay |
SPDT |
Comments |
Seal and Temperature Status Relay |
Net Weight |
0.78 lbs |
Gross Weight |
0.89 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved