SVM-24A-22
RK Electronics Protection Relays, SVM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SVM-24A-22

RK Electronics Protection Relays, SVM Series
In stock
Item Number
SVM-24A-22
MFG Item Number
SVM-24A-22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SVM Series
Item #
SVM-24A-22
RELAY, SINGLE PHASE, 22-27VAC INPUT,

SVM Series Information

  • AC or DC Voltage Monitor
  • Over & Under Voltage
  • Single Knob Adjust
  • 10 Amp Contacts NC/NO
  • Nuisance Delay
  • Compact Design
  • Low Cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SVM-24A-22
Item Number SVM-24A-22
Manufacturer RK Electronics
Product Series SVM
Family Series RK Electronics Protection Relays, SVM Series
Number of Phases 1
Voltage Supported 22-27 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance % 16 %
Time Delay Trip (Sec) 0.5 s
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Net Weight 0.294 lbs
Gross Weight 0.294 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved