SVM-24D-20
RK Electronics Protection Relays, SVM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SVM-24D-20

RK Electronics Protection Relays, SVM Series
In stock
Item Number
SVM-24D-20
MFG Item Number
SVM-24D-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SVM Series
Item #
SVM-24D-20
RELAY SINGLE PHASE VOLTAGE

SVM Series Information

  • AC or DC Voltage Monitor
  • Over & Under Voltage
  • Single Knob Adjust
  • 10 Amp Contacts NC/NO
  • Nuisance Delay
  • Compact Design
  • Low Cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SVM-24D-20
Item Number SVM-24D-20
Manufacturer RK Electronics
Product Series SVM
Family Series RK Electronics Protection Relays, SVM Series
Number of Phases 1
Voltage Supported 22-27 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cULus
Net Weight 0.5625 lbs
Gross Weight 0.294 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved