TFDS-18.5-30
RK Electronics RC Networks, TFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TFDS-18.5-30

RK Electronics RC Networks, TFD Series
In stock
Item Number
TFDS-18.5-30
MFG Item Number
TFDS-18.5-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, TFD Series
Item #
TFDS-18.5-30
TRANS FILTER SURF-MT 18 OHMS

TFD Series Information

  • DIN Rail or Surface Mount
  • Delta Configuration
  • Three Phase Applications
The TFD is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Bleeding Resistor allows the voltage that builds up on the capacitor in the TFD to bleed off after voltage is removed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TFDS-18.5-30
Item Number TFDS-18.5-30
Manufacturer RK Electronics
Product Series TFD
Family Series RK Electronics RC Networks, TFD Series
Phase Three Phase Delta
Mounting Panel Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 18 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Lead Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.545 lbs
Net Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved