TFYR-18.5-30
RK Electronics RC Networks, TFY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TFYR-18.5-30

RK Electronics RC Networks, TFY Series
In stock
Item Number
TFYR-18.5-30
MFG Item Number
TFYR-18.5-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, TFY Series
Item #
TFYR-18.5-30
TRANS FILTER DIN RAIL 220 OHMS

TFY Series Information

  • DIN Rail or Surface Mount
  • Wye Configuration
  • Three Phase Applications
The TFY is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TFYR-18.5-30
Item Number TFYR-18.5-30
Manufacturer RK Electronics
Product Series TFY
Family Series RK Electronics RC Networks, TFY Series
Phase Three Phase WYE
Mounting DIN Rail
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 18 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Lead Length 30 "
Approvals cURus
Gross Weight 0.507 lbs
Net Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved