TVM-400-20-2002
RK Electronics Protection Relays, TVM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TVM-400-20-2002

RK Electronics Protection Relays, TVM Series
In stock
Item Number
TVM-400-20-2002
MFG Item Number
TVM-400-20-2002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, TVM Series
Item #
TVM-400-20-2002
Three Phase Voltage Relay, 480VAC,

TVM Series Information

  • Over and Under Voltage
  • Pick‑Up and Drop‑Out Delays
  • Plug‑In Package

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TVM-400-20-2002
Item Number TVM-400-20-2002
Manufacturer RK Electronics
Product Series TVM
Family Series RK Electronics Protection Relays, TVM Series
Number of Phases 3
Voltage Supported 410-490 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals cULus
Net Weight 0.2813 lbs
Gross Weight 0.296 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved