ZVM-600R
RK Electronics Protection Relays, ZVM-600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZVM-600R

RK Electronics Protection Relays, ZVM-600 Series
In stock
Item Number
ZVM-600R
MFG Item Number
ZVM-600R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ZVM-600 Series
Item #
ZVM-600R
ZERO SPEED SWITCH

ZVM-600 Series Information

  • Millivolt Sensitivity
  • 10 Amp, DPDT
  • 600 Volts
An AC input voltage of 115VAC must be provided to the ZVM continuously. While the ZVM will drop‑out and pick‑up based on an adjustable millivolt set point, the signal circuit will accept up to 600VAC. With no voltage on the signal terminals, the internal relay is energized, transferring the output contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZVM-600R
Item Number ZVM-600R
Manufacturer RK Electronics
Product Series ZVM-600
Family Series RK Electronics Protection Relays, ZVM-600 Series
Voltage Supported 600 V
Hi Pwr (Over Vltg) Trip Yes
Mounting Surface
Output Relay DPDT
Net Weight 0.6875 lbs
Gross Weight 0.762 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved