B200A50
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B200A50

Ram Meter Shunts
In stock
Item Number
B200A50
MFG Item Number
B200A50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
B200A50
Shunt,200A,50mV,Series B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B200A50
Item Number B200A50
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 50 mVDC
Amperes 200 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved