100-POE4
Red Lion Ethernet Switches, N-Tron 100-PoE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-POE4

Red Lion Ethernet Switches, N-Tron 100-PoE Series
In stock
Item Number
100-POE4
MFG Item Number
100-POE4
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 100-PoE Series
Item #
100-POE4
100-POE4

N-Tron 100-PoE Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100-POE4
Item Number 100-POE4
Manufacturer Red Lion
Product Series N-Tron 100-PoE
Family Series Red Lion Ethernet Switches, N-Tron 100-PoE Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 4
Secondary Port Style RJ-45
Secondary Port Standard 100Base-TX, 10Base-T
Secondary Port Quantity 4
Supply Voltage 46-49 VDC
Nominal Supply Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 48 VDC
PoE Watts per Port 15.4
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Comments Mid-Span PoE Injector, 4 PoE Ports, 4 Data-Only Ports
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved