1002MC-LX-40
Red Lion Media Converters, N-Tron 1000MC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1002MC-LX-40

Red Lion Media Converters, N-Tron 1000MC Series
In stock
Item Number
1002MC-LX-40
MFG Item Number
1002MC-LX-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, N-Tron 1000MC Series
Item #
1002MC-LX-40
1002MC-LX-40 MEDIA CONV.

N-Tron 1000MC Series Information

Red Lion's N‑TRON 1002MC is an unmanaged 10/100/1000BaseT to 1000BaseSX/LX Industrial Media Converter. It is housed in a hardened, metal, DIN‑Rail enclosure, and is designed for use in industrial data acquisition, control, and Ethernet I/O applications.
The 1002MC Industrial Media Converter is designed to allow the connection of 10/100/1000BaseT Ethernet devices to your 1000BaseSX/LX fiber cabling infrastructure. The 1002MC provides one RJ‑45 auto sensing 10/100/1000BaseT port and one 1000BaseSX/LX SFP port. The RJ‑45 port is full/half duplex capable, using state of the art Ethernet switching technology. The switch auto‑negotiates the speed and flow control capabilities of the copper port and configures itself automatically. The 1000BaseSX/LX fiber optic port utilizes industry standard SFP transceivers with LC style connectors and is configured for full duplex operation. Both multimode and singlemode fiber models are available.
Product Highlights
  • Compact Size, Small Footprint
  • Converts 10/100/1000BaseT to 1000BaseSX/LX
  • High Reliability/Availability
  • Up to 2.0 Gb/s Maximum Throughput
  • Supports up to 1,024 MAC addresses
Features & Benefits

  • Ease of Use
  • Increased Performance


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1002MC-LX-40
Item Number 1002MC-LX-40
Manufacturer Red Lion
Product Series N-Tron 1000MC
Family Series Red Lion Media Converters, N-Tron 1000MC Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SFP Fiber Single-Mode 40 km
Secondary Port Standard 1000Base-LX
Secondary Port Quantity 1
Supply Voltage 10-30 VDC
Nominal Supply Voltage 24 VDC
IP Rating IP30
Enclosure Composition Metal
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved