1003GX2-LX-10
Red Lion Ethernet Switches, N-Tron 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1003GX2-LX-10

Red Lion Ethernet Switches, N-Tron 1000 Series
In stock
Item Number
1003GX2-LX-10
MFG Item Number
1003GX2-LX-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 1000 Series
Item #
1003GX2-LX-10
1003GX2-LX-10 GB SWITCH

N-Tron 1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1003GX2-LX-10
Item Number 1003GX2-LX-10
Manufacturer Red Lion
Product Series N-Tron 1000
Family Series Red Lion Ethernet Switches, N-Tron 1000 Series
Network Configuration Unmanaged
Total Number of Ports 3
Primary Port Style SFP
Primary Port Standard 1000Base-LX
Primary Port Quantity 2
Secondary Port Style RJ-45
Secondary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Secondary Port Quantity 1
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 1,000
IP Rating IP30
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved