1008TX
Red Lion Ethernet Switches, N-Tron 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1008TX

Red Lion Ethernet Switches, N-Tron 1000 Series
In stock
Item Number
1008TX
MFG Item Number
1008TX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 1000 Series
Item #
1008TX
8-Port Gigabit Unmanaged Industrial

N-Tron 1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1008TX
Item Number 1008TX
Manufacturer Red Lion
Product Series N-Tron 1000
Family Series Red Lion Ethernet Switches, N-Tron 1000 Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 10-49 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 8,000
IP Rating IP30
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.915 lbs
Gross Weight 1.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved