105FX-SC-POE
Red Lion Ethernet Switches, N-Tron 100-PoE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105FX-SC-POE

Red Lion Ethernet Switches, N-Tron 100-PoE Series
In stock
Item Number
105FX-SC-POE
MFG Item Number
105FX-SC-POE
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 100-PoE Series
Item #
105FX-SC-POE
105FX-SC-POE SWITCH

N-Tron 100-PoE Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105FX-SC-POE
Item Number 105FX-SC-POE
Manufacturer Red Lion
Product Series N-Tron 100-PoE
Family Series Red Lion Ethernet Switches, N-Tron 100-PoE Series
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 4
Secondary Port Style SC Fiber Multi Mode 2km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 46-49 VDC
Nominal Supply Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 48 VDC
PoE Watts per Port 15.4
MAC Addresses 2,000
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.615 lbs
Gross Weight 0.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved