108M12
Red Lion Ethernet Switches, N-Tron 100M12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108M12

Red Lion Ethernet Switches, N-Tron 100M12 Series
In stock
Item Number
108M12
MFG Item Number
108M12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 100M12 Series
Item #
108M12
108M12 IP67 SWITCH

N-Tron 100M12 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 108M12
Item Number 108M12
Manufacturer Red Lion
Product Series N-Tron 100M12
Family Series Red Lion Ethernet Switches, N-Tron 100M12 Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style M12 D-Coded
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 2,000
IP Rating IP67
Enclosure Composition Metallic
Mounting Panel
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Net Weight 3.17 lbs
Gross Weight 4.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved